missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Nickel-Chromium Crucible

Catalog No. 13812120
Change view
Click to view available options
Capacity (Metric):
13 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13812120 13 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13812120

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand Nickel-Chromium Crucible withstands temperatures up to 1000°C (1832°F)

  • Fisherbrand™ Nickel-Chromium Crucible
  • For volatile matter tests
  • Also for ignition, ashing, and incineration purposes where free acids are not presen
  • High Form
  • Determines volatile matter in coke
  • Made of unifrom nickel chromium (Ni-Cr) alloy
  • Cover sold separately

Order Info

Weight: 7 to 8g

Specifications

Material Nickel Chromium
For Use With (Application) For volatile matter tests, also for ignition, ashing, and incineration purposes
Max. Temperature (Metric) 1000°C
Capacity (Metric) 13 mL
Diameter (Metric) Outer 84mm
Height (Metric) 34mm
Product Type Crucible