missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Nickel-Chromium Crucible

Catalog No. 13812121
Change view
Click to view available options
Diameter (Metric) Outer:
44 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
13812121 44 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13812121

Fits Nickel-Chromium Crucible (Catalogue number: 13812120)

Fisherbrand™ Nicrhome Crucible Cover

  • Cover for 13-812-120 Crucible
  • 1D × 0.43 in.H (26 × 11mm)

Specifications

Material Nickel Chromium
For Use With (Application) For nickel chromium crucible
Diameter (Metric) Outer 44 mm
Height (Metric) 11mm
Product Type Crucible Cover