missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Nichrome Inoculating Needles with Handles

Catalog No. 14956101
Change view
Click to view available options
Gauge:
24 G
26 G
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gauge
14956101 24 G
14956100 26 G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14956101 Supplier Fisherbrand™ Supplier No. 14956101

Available in two needle gauges

  • Consist of a straight wire fixed into an aluminum handle
  • Handle is 7.25 in. long (18.4cm) and has a tapered end
  • Wire is 100mm long

Specifications

Material Nichrome
Length (Metric) 10 cm
Length (English) 3.93 in.
Product Type Inoculating Needle
Gauge 24 G
Length (English) Handle 7.25 in.
Length (Metric) Handle 18.4 cm
Handle Type Aluminum handle