missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Nichrome Inoculating Needles with Handles

Catalog No. 14956100
Change view
Click to view available options
Gauge:
26 G
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gauge
14956100 26 G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14956100 Supplier Fisherbrand™ Supplier No. 14956100

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Available in two needle gauges

  • Consist of a straight wire fixed into an aluminum handle
  • Handle is 7.25 in. long (18.4cm) and has a tapered end
  • Wire is 100mm long

Specifications

Length (Metric) 10 cm
Material Nichrome
Length (English) 3.93 in.
Product Type Inoculating Needle
Gauge 26 G
Length (English) Handle 7.25 in.
Length (Metric) Handle 18.4 cm
Handle Type Aluminum handle