missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Nesting Sample Cups

Catalog No. 22363151
Change view
Click to view available options
Capacity (Metric):
1 mL
2 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22363151 2 mL
22363150 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22363151
Only null left

Designed for pediatric or geriatric samples or insufficient draws

  • Polystyrene cup
  • Reduces operator error as allows for use of analyzers bar coding/primary tube sampling system
  • Lower shoulder height eliminates mechanical jamming

Specifications

Capacity (Metric) 2 mL
Product Type Nesting Sample Cup
Material Polystyrene
For Use With (Application) Designed for pediatric or geriatric samples or insufficient draws
Capacity 2 mL