missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Nessler Tube Brushes, Natural black bristle

Catalog No. 03621A
Change view
Click to view available options
Length (Metric):
27.94 cm
48 cm
50.8 cm
76 cm
Length (Metric) Bristle:
10 cm
15.2 cm
For Use With (Equipment):
For high-form nessler tubes
For low-form nessler tubes
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Length (Metric) Bristle For Use With (Equipment)
03621A 27.94 cm 10 cm For low-form nessler tubes
03621C 76 cm 15.2 cm For low-form nessler tubes
03622 48 cm 10 cm For high-form nessler tubes
03621B 50.8 cm 15.2 cm For low-form nessler tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03621A
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Nessler Tube Brushes are for use with low- and high-form Nessler tubes.

  • Full bristles to make complete contact with cylinder walls and bottom
  • 03-621A is natural black bristle; others are black nylon
  • Radial, double-fan tip
  • Galvanized wire handle

Specifications

Product Type Nessler Tube Brush
Handle Material Galvanized Wire
Tip Type Radial, Double Fan Tip
Color Black
Diameter (English) Bristle 1.75 in.
Diameter (Metric) Bristle 4.4 cm
For Use With (Equipment) For low-form nessler tubes
Length (English) 11 in.
Length (English) Bristle 4 in.
Length (Metric) 27.94 cm
Length (Metric) Bristle 10 cm
Size Medium
Show More Show Less