missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Natural Rubber Latex Tubing on 50ft. (15.2m) Reel

Catalog No. p-199113
Change view
Click to view available options
Diameter (English) Inner:
1/4 in.
5/16 in.
0.13 in.
0.188 in.
Diameter (English) Outer:
0.31 in.
0.37 in.
0.44 in.
Thickness (English):
0.062 in.
0.094 in.
0.0944 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer Thickness (English)
141782B 0.188 in. 0.31 in. 0.062 in.
141782D 5/16 in. 0.44 in. 0.062 in.
141782BB 0.13 in. 0.37 in. 0.094 in.
141782AA 0.13 in. 0.31 in. 0.094 in.
141782C 1/4 in. 0.37 in. 0.062 in.
141782CC 1/4 in. 0.44 in. 0.0944 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 141782B
Only null left

Contains dry natural rubber

  • Made with dry natural rubber
  • Available in variety of sizes
  • Amber colored

Order Info

On 50 ft. (15.2m) Reel

Compliance

Meets Fed. Spec. ZZ-T-831D Types I and III. Amber tubing meets U.S. Pharmacopeia Class VI criteria.

Specifications

Certifications/Compliance ZZ-T-831D Types I and III, U.S. Pharmacopeia Class VI
Autoclavable Autoclavable
Diameter (English) Inner 0.188 in.
Diameter (Metric) Inner 4.8 mm
Material Rubber
Diameter (English) Outer 0.31 in.
Diameter (Metric) Outer 7.9 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.2 m
Thickness (English) 0.062 in.
Thickness (Metric) 1.6 mm
Color Amber
Product Type Tubing
Show More Show Less