missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Natural Rubber Latex Tubing on 50ft. (15.2m) Reel

Catalog No. 141782CC
Change view
Click to view available options
Diameter (English) Inner:
1/4 in.
5/16 in.
0.13 in.
0.188 in.
Diameter (English) Outer:
0.31 in.
0.37 in.
0.44 in.
Thickness (English):
0.062 in.
0.094 in.
0.0944 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer Thickness (English)
141782CC 1/4 in. 0.44 in. 0.0944 in.
141782B 0.188 in. 0.31 in. 0.062 in.
141782D 5/16 in. 0.44 in. 0.062 in.
141782BB 0.13 in. 0.37 in. 0.094 in.
141782AA 0.13 in. 0.31 in. 0.094 in.
141782C 1/4 in. 0.37 in. 0.062 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 141782CC

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Contains dry natural rubber

  • Made with dry natural rubber
  • Available in variety of sizes
  • Amber colored

Order Info

On 50 ft. (15.2m) Reel

Compliance

Meets Fed. Spec. ZZ-T-831D Types I and III. Amber tubing meets U.S. Pharmacopeia Class VI criteria.

Specifications

Certifications/Compliance ZZ-T-831D Types I and III, U.S. Pharmacopeia Class VI
Autoclavable Autoclavable
Diameter (English) Inner 1/4 in.
Diameter (Metric) Inner 6.4 mm
Material Rubber
Diameter (English) Outer 0.44 in.
Diameter (Metric) Outer 11.1 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.2 m
Thickness (English) 0.0944 in.
Thickness (Metric) 2.4 mm
Color Amber
Product Type Tubing
Show More Show Less