missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Natural Rubber Latex Tubing on 50ft. (15.2m) Reel
Description
Contains dry natural rubber
- Made with dry natural rubber
- Available in variety of sizes
- Amber colored
Order Info
On 50 ft. (15.2m) Reel
Compliance
Meets Fed. Spec. ZZ-T-831D Types I and III. Amber tubing meets U.S. Pharmacopeia Class VI criteria.
Spécifications
Spécifications
| Certifications/Compliance | ZZ-T-831D Types I and III, U.S. Pharmacopeia Class VI |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.188 in. |
| Diameter (Metric) Inner | 4.8 mm |
| Material | Rubber |
| Diameter (English) Outer | 0.31 in. |
| Diameter (Metric) Outer | 7.9 mm |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15.2 m |
| Thickness (English) | 0.062 in. |
| Afficher plus de résultats |