missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Molded Polypropylene Baskets

Catalog No. p-54149
Change view
Click to view available options
Dimensions (L x W x H):
5.75 x 4.8 x 4.25 in.
6.5 x 6.5 x 6.1 in.
9 x 9 x 9 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
14965A 5.75 x 4.8 x 4.25 in.
14965C 9 x 9 x 9 in.
14965B 6.5 x 6.5 x 6.1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14965A
Only null left

For incubating or sterilizing tubes.

  • Polypropylene baskets do not rust or corrode
  • With tapered sides to give good support to tubes, reduce danger of breakage
  • With tight-fitting polypropylene covers
  • Simply invert lidded baskets for easy draining
  • Steam autoclavable at 121°C (250°F)

Specifications

Closure Included Yes
Autoclavable Autoclavable
Color White
Holds Test Tubes
Material Polypropylene
Shape Square
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) Test Tubes
Size 5 X 4 X 4 in.
Dimensions (L x W x H) 5.75 x 4.8 x 4.25 in.
Length (Metric) 14.6 cm
Length (English) 5.75 in.
Width (English) 4.8 in.
Height (English) 4.25 in.
Includes Lid
Product Type Basket for Test Tubes
Diameter (Metric) Inner 12.3 cm
Height (Metric) 10.7 cm
Array 1 x 1
Width (Metric) 12.3 cm
Show More Show Less