missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Modular Microslide Storage System: Slide Tray

Catalog No. 1257410
Change view
Click to view available options
Depth (English):
1.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
1257410 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1257410

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Organize and protect slides

Slide Tray

  • Holds up to 100 slides vertically
  • Made of tough ABS plastic
  • Location of each slide up to 100 can be identified by a number molded into slide slot in the tray
  • 4L × 36W × 10cm H (1.5 × 14 × 4 in.)
  • Without cover; order 12-574-11 separately
  • Numbered

Specifications

Type Slide Tray
Slide Capacity 100
Depth (English) 1.5 in.
Depth (Metric) 38.1 mm
Device Holds 100 slides of size 1 x 3 in.
For Use With (Equipment) Modular Microslide Storage System
Height (English) 4 in.
Height (Metric) 101.6 mm
Material ABS Plastic
Width (English) 14 in.
Width (Metric) 355.6 mm
Show More Show Less