missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Modular Microslide Storage System: 2-Pack of Slide Tray Covers

Catalog No. 1257411
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
1257411 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1257411

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Organize and protect slides

Covers for Slide Tray

  • Protects slides from dust and dirt
  • Clear polystyrene for full visibility

Specifications

Type Slide Tray Cover
Slide Capacity 100
Color Clear
Depth (English) 1.5 in.
Depth (Metric) 38.1 mm
Device Holds 100
For Use With (Application) Protects slides when not in drawer from dirt and dust
Height (English) 4 in.
Height (Metric) 101.6 mm
Material Polystyrene
Width (English) 14 in.
Width (Metric) 355.6 mm
Show More Show Less