missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cryovial™ Workstation Rack
Cryovial™ Workstation Racks are compact and stackable.
Specifications
| Height (Metric) | 2.5 cm |
|---|---|
| Height (English) | 1 in. |
| Length (Metric) | 10 cm |
| Length (English) | 4 in. |
| Width (Metric) | 20.32 cm |
Description
Cryovial™ Workstation Racks are compact and stackable.
- Autoclavable polypropylene rack
- Locking system works with many tubes with locking bases; allows you to tighten or remove caps with one hand
- Features strong handles
- Supported by five anti-skid rubber feet
- Capacity: Holds up to fifty 0.5 to 2.0 mL cryogenic vials
- Size: 10 cm W x 20 cm L x 25 mm H (4 W x 8 L x 1 in. H)
Specifications
| 2.5 cm | |
| 10 cm | |
| 20.32 cm | |
| Cryogenic vials | |
| 4/Cs. | |
| Polypropylene |
| 1 in. | |
| 4 in. | |
| 8 in. | |
| 50 x 0.5 to 2 mL Tubes | |
| Autoclavable | |
| Cryogenic Vial Rack |