missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Micro Spatulas with Rounded Ends

Catalog No. 214015
Change view
Click to view available options
Length (Metric):
20 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
214015 20 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 214015
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Thin, flexible, and rounded blades. Our spatulas are designed to exceed performance expectations -This is the Fisherbrand™ Advantage

  • Available in variety of lengths
  • Double, round, flat ends
  • Stainless Steel Construction
  • High Polished Finish
  • Snag-free
  • Blade dimensions: 2 in.x 0.31 in.W (51 mm x 7.9 mm)

Specifications

Product Type Micro Spatula
Length (English) Blade 2 in.
Length (English) 8 in.
Length (Metric) Blade 5.1 cm
Width (English) Blade 0.31 in.
Width (Metric) Blade 0.79 cm
Includes Double flat ended with thin flexible and rounded blades
Material Stainless Steel
Length (Metric) 20 cm