missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Microspatula with Flat-Ended Blade

Catalog No. 2140120
Change view
Click to view available options
Length (Metric):
13.97 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
2140120 13.97 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 2140120

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand Microspatula is designed with a long, flat blade with a comfortable handle for comfort, control and stability.

Our spatulas are designed to exceed performance expectations -This is the Fisherbrand Advantage.

  • Stainless-steel blade
  • Cushion-grip vinyl handle
  • Blade: 2L x 0.31 in.W (51 x 7.9mm)

Specifications

Shape Flat End
Product Type Micro Spatula
Length (English) Blade 2 in.
Length (English) 5.5 in.
Length (Metric) Blade 5.1 cm
Width (English) Blade 0.31 in.
Width (Metric) Blade 0.79 cm
Blade Material Stainless Steel
Handle Material Vinyl
Handle Type Cushioned Grip
Length (Metric) 13.97 cm
Show More Show Less