missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Microcentrifuge Foam Tube Racks

Catalog No. 0566415D
Change view
Click to view available options
Holds:
Microtubes (250 and 400 μL)
Microtubes (500 μL, 1.5 and 1.8 mL)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
0566415D Microtubes (500 μL, 1.5 and 1.8 mL)
0566415C Microtubes (250 and 400 μL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0566415D

Float in water bath with full load of tubes and samples

  • Made from chemical- and solvent-resistant polyester foam
  • Resilient wells grip tubes securely
  • Flame retardant
  • Capacity: 30 wells, five rows of six sockets per rack

Order Info

Weigh less than 2 oz. (56.7g)

Specifications

Autoclavable Not Autoclavable
Color Gray
Holds Microtubes (500 μL, 1.5 and 1.8 mL)
Material Foam
Positions 30
Quantity 6/Pk.
Product Type Microcentrifuge Tube Rack