missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Micro Stir Bars

Catalog No. p-307043
Change view
Click to view available options
Quantity:
12
24
Color:
Blue
Red
Yellow
Yellow, Blue, Red
Dimensions (L x W x H):
0.19 x 0.08 in. (5 x 2mm)
0.27 x 0.08 in. (7 x 2mm)
0.27 x 0.09 in. (7 x 2.2mm)
0.31 x 0.07 in. (8 x 1.7mm)
0.39 x 0.126 in. (10 x 3.2mm)
0.39 x 0.13 in. (10 x 3.3mm)
0.5 x 0.124 in. (12.7 x 3.14mm)
0.5 x 0.128 in. (12.7 x 3.25mm)
Multiple sizes
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Color Dimensions (L x W x H)
1451180 12 Yellow 0.31 x 0.07 in. (8 x 1.7mm)
1451178 24 Yellow, Blue, Red Multiple sizes
1451179 12 Red 0.31 x 0.07 in. (8 x 1.7mm)
1451182 12 Red 0.19 x 0.08 in. (5 x 2mm)
1451181 12 Blue 0.31 x 0.07 in. (8 x 1.7mm)
1451183 12 Yellow 0.19 x 0.08 in. (5 x 2mm)
1451188 12 Red 0.27 x 0.09 in. (7 x 2.2mm)
1451192 12 Yellow 0.39 x 0.13 in. (10 x 3.3mm)
1451198 12 Yellow 0.5 x 0.128 in. (12.7 x 3.25mm)
1451195 12 Blue 0.39 x 0.126 in. (10 x 3.2mm)
1451197 12 Red 0.5 x 0.128 in. (12.7 x 3.25mm)
1451190 12 Blue 0.27 x 0.08 in. (7 x 2mm)
1451191 12 Red 0.39 x 0.126 in. (10 x 3.2mm)
1451199 12 Blue 0.5 x 0.124 in. (12.7 x 3.14mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 1451180
Only null left

Micro Color-Coded Stirring Bar For stirring test tubes, micro-beakers, etc.

  • Octagonal shape
  • Resists corrosion, heat, and cold
  • Available in blue, red or yellow
  • PTFE

Specifications

Coating PTFE
Autoclavable Autoclavable
Diameter (Metric) 1.5 mm
Length (Metric) 8 mm
Shape Octagon
Type Stir Bar
Quantity 12
Material PTFE
Description Stir Bar Micro Yellow 8x1.5mm
Length (English) 0.31 in.
Width (English) 0.07 in.
Color Yellow
Diameter (English) 0.06 in.
Width (Metric) 1.7mm
Dimensions (L x W x H) 0.31 x 0.07 in. (8 x 1.7mm)
Show More Show Less