missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Measuring (Mohr) Long-Tip Pipets

Catalog No. 136648G
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
Graduations:
0.01 mL
0.1 mL
Color:
Blue
Orange
Red
White
Yellow
Accuracy:
±0.02 mL
±0.04 mL
±0.06 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Graduations Color Accuracy
136648G 1 mL 0.1 mL Red ±0.02 mL
136648F 1 mL 0.01 mL Yellow ±0.02 mL
136648J 2 mL 0.01 mL White ±0.02 mL
136648M 10 mL 0.1 mL Orange ±0.06 mL
136648K 5 mL 0.1 mL Blue ±0.04 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 136648G
Only null left

Long, tapered delivery tips fit easily into small vials, tubes, or cuvets.

  • Graduations visible when pipets are in small vials
  • Accuracy printed on each pipet
  • Borosilicate glass
  • Permanent amber markings
  • Tuf-Temp™-treated to reduce chipping

Compliance

Meet requirements of Fed. Spec. NNN-P-350C, Style II-Long Taper Tip, except tip lengths are 55 to 60mm. Calibrated To Deliver to baseline.

Specifications

Accuracy ±0.02 mL
Certifications/Compliance NNN-P-350C
Material Borosilicate Glass
Graduated Yes
Graduations 0.1 mL
Tip Style Long
Volume (English) 0.03 oz.
Color Red
Volume (Metric) 1 mL
Type Measuring Pipet