missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Magnetic Stirring Bars
Description
Stir bar assortments come in a convenient storage box. Fisherbrand™ Magnetic Stirring Bars contain PTFE encapsulated Alnico magnets and come in various sizes.
- Choose from Octagon, Cylindrical, Polygon, Micro, Egg-Shaped or Spinplus™ shaped assortments
- FDA Grade, USP Class VI PTFE low friction coating; durable and inert
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
- Autoclavable
Specifications
Specifications
| Diameter (Metric) | 7.9 mm, 9.7 mm |
| Length (Metric) | 12.7 mm, 16 mm, 25.4 mm, 38 mm, 51 mm, 63.5 mm |
| Quantity | 12 |
| Coating | PTFE |
| Autoclavable | Autoclavable |
| Type | Stir Bar |
| Shape | Octagon |
| Certifications/Compliance | ISO 9001:2008 |
| Material | Alnico Magnet |
| Color | White |
| Show More |