missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Magnetic Stir Bars with Vanes

Catalog No. 1451372
Change view
Click to view available options
For Use With (Equipment):
0.625 in. O.D. test tubes
3 to 5 mL vials/conical tubes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
1451372 0.625 in. O.D. test tubes
1451371 3 to 5 mL vials/conical tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1451372

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ensure thorough sample mixing in test tubes, micro vials and conical-bottom centrifuge tubes.

  • Made of solid FDA grade, USP Class VI Teflon™ and has a cross-mounted, molded-in Alnico magnet
  • Manufactured to fit 9.7 to 6.1 x 23.0 x 9.9 mm tubes, can be trimmed to fit if needed without affecting the magnet
  • Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
  • Autoclavable

Specifications

Diameter (Metric) 27.4 mm
Quantity 1
Coating PTFE, FDA-grade, USP Class VI
Shape Disc
Type Magnetic Stir Bar
Autoclavable Autoclavable
Length (Metric) 13.7 mm
Certifications/Compliance ISO 9001:2008
Dimensions (L x W x H) 13.7 x 12.5 x 12.6mm
Color White
Material Alnico Magnet
For Use With (Equipment) 0.625 in. O.D. test tubes
Show More Show Less