missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Economy Lab Spatula

Catalog No. p-175026
Change view
Click to view available options
Length (Metric) Blade:
7.62 cm
10.16 cm
12.7 cm
15.24 cm
20.32 cm
25.4 cm
30.48 cm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Blade
14360A 7.62 cm
14360B 10.16 cm
14360D 15.24 cm
14360C 12.7 cm
14360E 20.32 cm
14360F 25.4 cm
14360G 30.48 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 14360A
Only null left

Fisherbrand Economy Grade Lab Spatula is our most cost-effective and economical solution for laboratory spatulas. Perfect for variety of applications.

  • Fisherbrand™ Economy Grade Lab Spatula is perfect for variety of applications ranging from laboratory setting to the culinary arts
  • All
    • Fisherbrand™ Spatulas are applicable to variety of applications!
    • Brass-Riveted Hardwood handle ergonomically engineered to fit perfectly in hand
    • Standard, flexible, stainless steel blade
    • Multipurpose - Useful in educational, research, healthcare or culinary/bakery applications
    • Available in multiple sizes
    • Latex-free

Specifications

Product Type Spatula, Low Priced
Length (English) Blade 3 in.
Length (Metric) Blade 7.62 cm
Blade Material Flexible Carbon Steel
Handle Material Hardwood
Handle Type Riveted