missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Low-Form Polypropylene Beakers with Handle

Catalog No. 0254336C
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
0254336C 1000 mL
0254336B 500 mL
0254336D 2000 mL
0254336E 3000 mL
0254336F 5000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 0254336C

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For safe and easy pouring

Made of chemical-resistant polypropylene

  • Convenient spout
  • Graduated in L and mL
  • Autoclavable

Specifications

Diameter (English)Top 4.56 in.
Diameter (Metric)Top 11.6 cm
Capacity (Metric) 1000 mL
Material Polypropylene
For Use With (Application) For Safe and Easy Pouring, Industrial and Chemical Applications
Height (English) 5.13 in.
Height (Metric) 13 cm
Increments 50 mL
Length (English) 7.06 in.
Length (Metric) 17.93 cm
Type Beaker
Width (English) 4.6 in.
Width (Metric) 11.68 cm
Autoclavable Autoclavable
Graduated Yes
Show More Show Less