missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Disposable Inoculating Loops and Needles, Flexible Needle and Loop

Catalog No. p-3622114
Change view
Click to view available options
Volume:
1 μL, 10 μL
No Loop
1 μL
10 μL
Product Type:
Inoculating Loop and Needle, Flexible
Inoculating Loop and Needle, Rigid
Inoculating Loop, Flexible
Inoculating Needle, Flexible
Color:
Blue
Clear
Natural
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume Product Type Color
22363595 1 μL Inoculating Loop and Needle, Flexible Blue
22363596 No Loop Inoculating Needle, Flexible Natural
22363597 10 μL Inoculating Loop and Needle, Flexible Yellow
22363598 1 μL Inoculating Loop and Needle, Rigid Clear
22363599 10 μL Inoculating Loop and Needle, Rigid Blue
22363600 10 μL Inoculating Loop, Flexible Yellow
22363601 1 μL, 10 μL Inoculating Loop, Flexible Natural
22363608 1 μL Inoculating Loop, Flexible Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 22363595
Only null left

For quantitative procedures such as sampling, serial dilutions and urine counts, as well as for bacterial inoculation. Fisherbrand™ Disposable Inoculating Loops and Needles, Length: 9 in. (23cm) are molded from a specially formulated, biologically inert polymer.

For quantitative procedures such as sampling, serial dilutions and urine counts, as well as for bacterial inoculation. Fisherbrand™ Disposable Inoculating Loops and Needles, Length: 9 in. (23cm) are molded from a specially formulated, biologically inert polymer.

  • Flexible enough to facilitate streaking, yet rigid enough to penetrate the media for subsurface inoculation
  • Gamma-irradiated for sterility in accordance with U.S. Pharmacopoeia, Volume XX
  • Combi Loop has a 10μL loop on one end and a 1μL loop on the other
  • Color coded for easy identification

Specifications

Disposable Single-use
Volume 1 μL
Material Biologically Inert Polymer
Sterility Sterile
Length (Metric) 207 mm
Diameter (English) Inside 0.035 in.
Length (English) 8.15 in.
Diameter (Metric) Inside 0.09 cm
Color Blue
Product Type Inoculating Loop and Needle, Flexible
Includes Certificate of dimensional accuracy
Quantity 9600/Cs.
Packaging Type Ziplock Bag
Show More Show Less