missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Long Straight Very Fine Precision Tip Forceps
Ideal for working in confined areas
Supplier: Fisherbrand™ PL28
Description
- Made of anti-magnetic stainless steel
- Overall length is 5.5 in.,
Specifications
| Straight, Very Fine | |
| Stainless Steel | |
| Forceps | |
| 0.06 in. | |
| 1.5mm | |
| 0.315 in. |
| 5.5 in. | |
| 140 mm | |
| Dissection, research, laboratories, small-parts handling | |
| No Serrations | |
| 8mm |