missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Leakproof HDPE Narrow-Mouth Bottles
Economical bottles with a double-seal, leakproof closure.
$186.31 - $336.00
Specifications
| Color | Natural |
|---|---|
| Material | HDPE |
| Closure Material | Polypropylene |
| Closure Type | Screw Cap |
| Catalog Number | Mfr. No. | Capacity (Metric) | Neck Finish | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Neck Finish | Price | Quantity | ||||
|
02-912-320
|
N/A | 59.1 mL | 20-410 |
N/A
|
|
||||
|
02-912-321
|
N/A | 118.3 mL | 24-410 |
N/A
|
|
||||
|
02-912-322
|
N/A | 236.5 mL | 24-410 |
N/A
|
|
||||
|
02-912-323
|
N/A | 473 mL | 28-410 |
N/A
|
|
||||
|
02-912-324
|
N/A | 946 mL | 38-430 |
N/A
|
|
||||
Description
Economical bottles with a double-seal, leakproof closure
- Translucent HDPE bottles
- Narrow mouth
- No drip lip ensures safe, clean pouring
- Linerless screw caps attached
Specifications
| Natural | |
| HDPE | |
| Polypropylene | |
| Screw Cap |