missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Lead-Free Autoclave Tape
GREENER_CHOICE

Catalog No. 15901111
Change view
Click to view available options
Width (English):
0.75 in.
1 in.
Quantity:
1 Ea.
3/Pk.
4 Rolls/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Quantity
15901111 0.75 in. 1 Ea.
15901110 0.75 in. 4 Rolls/Cs.
15901112 1 in. 3/Pk.
15901113 1 in. 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 15901111
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stripes change to black after sterilization process.

  • Black stripes appear after exposure to steam sterilization condition
  • Sticks securely under high-temperature and high-pressure conditions
  • Removes easily without leaving sticky residue behind
  • Can be used in temperatures ranging from -23° to +121°C (-9° to +250°F)
  • Available in various sizes
  • Lead-free material

Specifications

Adhesive Type Self-adhesive
Color White
Format Tape
For Use With (Application) Steam Sterilization
Quantity 1 Ea.
Temperature Range (English) -9 to 250°F
Temperature Range (Metric) -23°C to +121°C
Length (English) 180 ft.
Length (Metric) 54.9 m
Width (English) 0.75 in.