missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ LDPE Test Tube Stoppers

Catalog No. 14385995
Change view
Click to view available options
Color:
Natural
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14385995 Natural
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14385995

Designed for disposable test tubes.

  • Single position
  • Tight fitting
  • Disposable
  • For 16mm tubes

Specifications

Shape Cylindrical
Product Type Round Stopper
Material LDPE
Diameter (Metric) Plug 15mm to 17mm
Width (Metric) 1.47cm
Size 0.58 x 0.844 in.
Color Natural
Diameter (Metric) Inner 16mm
Description Disposable
For Use With (Application) Used with culture and general-purpose tubes