missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Large LDPE Funnels
Description
- Made of low-density polyethylene
- External ribbing for air release
- Internal ribbing in larger funnel
- Withstand temperatures up to 80°C (180°F)
- Stem length: 89mm
Specifications
Specifications
| Diameter (Metric)Top | 19.3cm |
| Diameter (Metric) Stem | 1.4cm |
| Material | Polyethylene |
| Height (Metric) | 228.6 mm |
| For Use With (Application) | For transferring liquids |
| Length (Metric) Stem | 8.9cm |