missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Labeling Tape
GREENER_CHOICE

Catalog No. 15959
Change view
Click to view available options
Color:
Blue
Green
Red
Salmon
White
Yellow
Width (English):
0.75 in.
1.5 in.
2 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English)
15959 Salmon 0.75 in.
15951 Yellow 2 in.
15950 White 2 in.
15952 Green 2 in.
15953 Blue 2 in.
15954 Red 2 in.
15958 White 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 15959
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.

  • Strong, durable and oil-, water- and acid-resistant
  • Withstands temperature from -23° to +121°C (-10° to +250°F)
  • Core diameter: 1 in.
  • Can be written on with pen, pencil, or permanent marker
  • Will stick to most surfaces including glass, plastic, and metal

Specifications

Color Salmon
Format Tape
Product Type Label Tape
For Use With (Application) Waterproof, Oil and Acid resistant
Quantity 1 Ea.
Temperature Range (English) -10 to 250°F
Temperature Range (Metric) -23°C to +121°C
Dimensions (L x W) 14 yd. x 0.75 in.
Length (English) 14 yd.
Length (Metric) 13 m
Width (English) 0.75 in.
Diameter (English) 1 in.
Diameter (Metric) 2.5 cm
Show More Show Less