missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Labeling Tape

Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.
Description
Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.
- Strong, durable and oil-, water- and acid-resistant
- Withstands temperature from -23° to +121°C (-10° to +250°F)
- Core diameter: 1 in.
- Can be written on with pen, pencil, or permanent marker
- Will stick to most surfaces including glass, plastic, and metal
Chemical Identifiers
| Tape | |
| 1 Ea. | |
| -23°C to +121°C | |
| 13 m | |
| 2.5 cm |
| Waterproof, Oil and Acid resistant | |
| -10 to 250°F | |
| 14 yd. | |
| 1 in. |
Specifications
| White | |
| Label Tape | |
| 1 Ea. | |
| -23°C to +121°C | |
| 14 yd. | |
| 1.5 in. | |
| 2.5 cm |
| Tape | |
| Waterproof, Oil and Acid resistant | |
| -10 to 250°F | |
| 14 yd. x 1.5 in. | |
| 13 m | |
| 1 in. |