missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Lab Jacks

Catalog No. S63079
Change view
Click to view available options
Height (Metric):
2.54 to 8.12 cm
Height (English):
1 to 3.2 in.
Capacity (English):
8.8 lb.
Dimensions (L x W):
3 x 3 in. (Plate)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Height (English) Capacity (English) Dimensions (L x W)
S63079 2.54 to 8.12 cm 1 to 3.2 in. 8.8 lb. 3 x 3 in. (Plate)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S63079 Supplier Fisherbrand™ Supplier No. 19090 001 E

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Precise height adjustment with the turn of a knob.

  • For supporting hotplates, baths, glassware and other items that require stable and precise height regulation
  • Large diameter knobs provide a smooth and easy height adjustment
  • Platforms are made of nonsparking anodized aluminum
  • Standard, large and giant lab jacks have threaded holes to accommodate an optional support rod (S23514) and other apparatus

Warranty

Two years

Specifications

Material Anodized Aluminum (Top), Stainless Steel
Height (Metric) 2.54 to 8.12 cm
Height (English) 1 to 3.2 in.
Dimensions (L x W) 3 x 3 in. (Plate)
Length (English) Base 3 in.
Width (English) Base 3 in.
Capacity (English) 8.8 lb.
Product Type Lab Jack
Size Micro
For Use With (Equipment) Supporting hotplates, baths, glassware