missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Kolmer Serological Pipets
Description
- Accuracy printed on each pipet
- Borosilicate glass with permanent amber markings
- Tuf-Temp™ treated to reduce chipping
Compliance
Calibrated To Deliver to baseline.
Specifications
Specifications
| Accuracy | ±0.02 mL |
| Calibration | To Deliver |
| Material | Borosilicate Glass |
| Graduated | Yes |
| Graduations | 0.01 mL |
| Color | Yellow |
| Volume (Metric) | 1 mL |
| Type | Serological Pipet |