missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Key-Chain/Wrist-Strap/Belt-Clip Digital Counter

Catalog No. 1464978
Change view
Click to view available options
Display Type:
LCD
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
1464978 LCD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1464978

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Two-year constant-use battery

Designed for ease-of-use and failsafe counting

Eliminate gear and miscount problems associated with mechanical counters using this Fisherbrand™ Key-Chain/Wrist-Strap/Belt-Clip Digital Counter. Designed for ease-of-use and failsafe counting.

  • Easy-to-read LCD
  • Recessed failsafe reset
  • Water-resistant, shock-resistant, O-ring-sealed ABS plastic case
  • Button-click for count confirmation

Order Info

Dimensions: 1.87 dia. x 0.5 in. H. Weight: Less than 1 oz.

Specifications

Product Type Digital Counter
Display Type LCD
Displayed Text 99,999
Material ABS Plastic
Quantity Each
Diameter (English) 1.8 in.
Diameter (Metric) 4.7cm
Height (English) 0.5 in.
Height (Metric) 1.27cm
Weight (English) >1 oz.
Weight (Metric) >28.4g
For Use With (Application) Ease-of-use and fail-safe counting
Includes Key-chain/wrist strap, 2 Years constant use battery
Show More Show Less