missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Jet-Clean Liquid Detergent

Catalog No. 15352548
Change view
Click to view available options
Volume (Metric):
4 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
15352548 4 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Do Not Use for cleaning of rubber, silverware, aluminum, tinned metal, galvanized metal, brass, or soft alloys metals of other materials harmed by highly alkaline solutions. Do not mix with other cleaning agents. Do not mix with chlorine bleach.
Catalog No. 15352548

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Do Not Use for cleaning of rubber, silverware, aluminum, tinned metal, galvanized metal, brass, or soft alloys metals of other materials harmed by highly alkaline solutions. Do not mix with other cleaning agents. Do not mix with chlorine bleach.

Jet Clean is a liquid blend of highly alkaline builders, organic water softeners, and corrosion inhibitors. Jet Clean is low foaming and is ideal for use in spray type glass washing machines. Laboratory glassware and equipment including stainless steel and most plastics will be spotlessly cleaned.

  • Odorless
  • Low foaming
  • Infinite solubility
  • Rinsing Excellent
  • Freeze Point: 22°F
  • Specific gravity ( 20°C) 1.16 - 1.19
  • pH (0.5% solution) 12.0 - 12.3
  • Phosphorus (% as P) < 0.1
  • Available Chlorine (%) < 0.1
  • VOC (%) < 0.1

Specifications

Form Liquid
pH 12.0 to 12.3 (0.5%)
Appearance Clear
Boiling Point >100°C
Composition Potassium Hydroxide <5%, Sodium Hydroxide <5%, Sodium Metasilicate <20%
Content And Storage Keep container tightly closed. Store in a dry cool area. Protect from freezing. Flush small quantities with plenty of water to the sanitary sewer. Dispose of in accordance with all local, state, and federal regulations. Avoid all contact with the skin and eyes. Wear proper protective equipment.
For Use With (Application) Only for use in mechanical spray washing of glassware, stainless steel, and most plastics
Quantity 4 Pk.
Volume (Metric) 4 L