missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Interlocking Four-Way Tube Racks
GREENER_CHOICE

Customize your tube rack. Fisherbrand™ Interlocking Four-Way Tube Racks employ an ingenious system of interlocking, 4-way racks. Rotate racks to accommodate 50 mL, 15 mL, 1.5 mL or 0.5 mL tubes, then link them together for whatever size rack you need. Made of sturdy, autoclavable polypropylene.

$88.74

Specifications

Autoclavable Autoclavable
Holds Tubes (4 x 50 mL Conical, 12 x 15 mL Conical, 32 x 1.5 mL Microtubes or 32 x 0.5 mL Microtubes)
Material Polypropylene
Shape Rectangular
Stackable Yes, Interlocking
View More Specs

Products 2
Catalog Number Color Price Quantity & Availability  
Catalog Number Color Price Quantity & Availability  
0344812
GREENER_CHOICE
View Documents Promotion Details
Blue
Pack of 5 Each for $88.74
Only null left
 
0344817
GREENER_CHOICE
View Documents Promotion Details
Assorted
Pack of 5 Each for $88.74
Only null left
Edge
 
Description

Description

Customize your tube rack. Fisherbrand™ Interlocking Four-Way Tube Racks employ an ingenious system of interlocking, 4-way racks. Rotate racks to accommodate 50mL, 15mL, 1.5mL or 0.5mL tubes, then link them together for whatever size rack you need. Made of sturdy, autoclavable polypropylene.

Create a customized tube rack: rotate and connect.

Rotate each rack for the tube size you need. Each rack can accommodate:

  • 4 x 50 mL conical tubes (Well Dia: 30 mm),
  • 12 x 15 mL conical tubes (Well Dia: 17.5 mm),
  • 32 x 1.5 mL microtubes (Well Dia: 11.6 mm), or
  • 32 x 0.5 mL microtubes (Well Dia: 8.2 mm).

Connect racks to increase the capacity of your tube rack:

  • Unique system of tabs and slots that can link together
  • Create as large a rack as you need for your benchtop applications
  • Available in a range of colors for fun color-coding and easy identification
Specifications

Specifications

Autoclavable
Polypropylene
Yes, Interlocking
17.4 x 9.5 x 5.2 cm
6.9 in.
2 in.
None
4 x 8, 1 x 4, 2 x 6
Tubes (4 x 50 mL Conical, 12 x 15 mL Conical, 32 x 1.5 mL Microtubes or 32 x 0.5 mL Microtubes)
Rectangular
Non-sterile
17.4 cm
3.7 in.
4-way Microtube Rack
5.2 cm
9.5 cm
Videos
SDS
Documents

Documents