missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Instant Sealing Sterilization Pouches

No tape or heat sealing needed
Manufacturer: Fisherbrand™ SCL1015
Description
No tape or heat sealing needed
Integral sealing strip eliminates the need to tape or heat seal pouches. Simply peel off protective strip, fold along perforation and press firmly to seal pouch.
- Triple heat-processed seams provide excellent tear and puncture resistance
- Suitable for steam or EtO gas sterilization
- Indicator arrows change color when sterilization cycle is complete
- Made of paper/plastic; medical-grade paper side guards against puncture
- 2mil-thick blue transparent polyester/polypropylene laminate film side allows contents to be identified quickly and shows any compromise in the film
- Corner tack seals prevent contamination in the seal area
- Thumb notch makes opening pouch easy
Specifications
15 in. | |
2 mil | |
Paper/Plastic | |
10 in. |
38cm | |
Blue | |
Sterile | |
25cm |