missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Imhoff Settling Cone Brush

Catalog No. 03562
Change view
Click to view available options
Length (English):
26 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
03562 26 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03562

Double bristle fan tip flares for increased scrubbing area when removing stubborn sediments.

  • Smooth wooden handle
  • Tapered brush head, 0.75 to 4 in. (1.9 to 10cm)
  • Natural and nylon bristles

Specifications

Product Type Conebrush
Handle Material Wood
Tip Type Tapered
Color Natural
For Use With (Application) Double bristle fan tip flares for increased scrubbing area when removing stubborn sediments
Length (English) 26 in.
Length (English) Bristle 9.5 in.
Length (Metric) 66.04 cm
Length (Metric) Bristle 23.8 cm