missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Hollow Cathode Single-Element 2in. dia. Lamps

Catalog No. 14386107M
Change view
Click to view available options
Element:
Arsenic
Chromium
Iron
Lead
Manganese
Nickel
Sodium
Zinc
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Element
14386107M Zinc
14386104R Arsenic
14386105S Iron
14386105A Chromium
14386105AA Lead
14386105Y Manganese
14386106C Nickel
14386106V Sodium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14386107M

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Window materials are quartz, borosilicate and UV glass; Lamps are single-element and 2 in. diameter

  • Lamps are single-element and have 2 in. (51mm) diameter
  • Direct replacement lamps for Perkin-Elmer™ nondata-coded instruments
  • Argon or neon gas fills
  • Window materials are quartz, borosilicate glass or UV glass

Specifications

Base Style 9 Pin
Element Zinc
Gas Fill Neon
Light Source Hollow Cathode
Lighting Life 500 hr.
Wavelength 213.9 nm
Amperage 20 mA
Diameter (English) 2 in.
Diameter (Metric) 5 cm
For Use With (Equipment) Spectrophotometer
Material Quartz
Shape T16
Product Type Spectrophotometer Lamp
Show More Show Less