missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Hollow Cathode Single-Element 2in. dia. Lamps

Window materials are quartz, borosilicate and UV glass; Lamps are single-element and 2 in. diameter

 View more versions of this product

Catalog No. 14386105S


Only null left

Description

Description

  • Lamps are single-element and have 2 in. (51mm) diameter
  • Direct replacement lamps for Perkin-Elmer™ nondata-coded instruments
  • Argon or neon gas fills
  • Window materials are quartz, borosilicate glass or UV glass
Specifications

Specifications

9 Pin
Neon
500 hr.
30 mA
5 cm
UV Glass
Spectrophotometer Lamp
Iron
Hollow Cathode
248.3 nm
2 in.
Spectrophotometer
T16
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions