missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Hollow Cathode Multi-Element 2in. Lamps

Catalog No. 14386110A
Change view
Click to view available options
Element:
Calcium, Magnesium
Cr, Co, Cu, Fe, Mn, Ni
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Element
14386110A Calcium, Magnesium
14386110K Cr, Co, Cu, Fe, Mn, Ni
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14386110A

Window materials are quartz, borosilicate and UV glass; Lamps are multi-element and 2 in. diameter

  • With quartz windows and neon gas fill (sodium/potassium lamp has UV glass)
  • Lamps have 2 in. dia. (51mm) bodies to fit Perkin-Elmer™ spectrophotometers

Specifications

Base Style 12 Pin
Element Calcium, Magnesium
Gas Fill Neon
Light Source Hollow Cathode
Amperage 20 mA
Diameter (English) 2 in.
Diameter (Metric) 5 cm
For Use With (Equipment) Perkin-Elmer™ spectrophotometer
Material Quartz
Product Type Spectrophotometer Lamp