missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Hinged Cryo/Freezer boxes

Catalog No. 13131001
Change view
Click to view available options
Color:
Blue
Green
Purple
White
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
13131001 Blue
13131000 White
13131002 Green
13131003 Purple
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13131001
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Hinged Cryo/Freezer Boxes are sturdy and feature a hinged lid for easy sample access, eliminating swapped or misplaced box tops.

Features:

  • Protective coating
  • Fits all standard stainless-steel and polycarbonate storage systems
  • Use in mechanical freezers and liquid nitrogen tanks (vapor phase), temperature limit: -196°C
  • Holds 81 (1 to 2mL) cryogenic vials; includes dividers
  • Choice of four colors

Note:
These freezer boxes are not suited for use in the liquid phase of LN2. They are recommended for the Vapor Phase of an LN2 tank.

Specifications

Capacity (Metric) 1 to 2 mL cryo vials
Color Blue
Material Fiberboard
Shape Square
Type Freezer Box
For Use With (Application) Medical Research, Pharmaceutical Facilities, Provides Low-Cost Storage for Laboratories in Universities
For Use With (Equipment) Liquid Nitrogen Tanks (Vapor Phase), Mechanical Freezers
Holds 81 (1 to 2 mL Cryogenic Vials)
Includes Dividers
Min. Temperature (English) -320.8°F
Min. Temperature (Metric) -196°C
Quantity 1
Dimensions (L x W x H) 127 x 127 x 51 mm
Length (English) 5 in.
Length (Metric) 127 mm
Width (English) 5 in.
Width (Metric) 127 mm
Height (English) 2 in.
Height (Metric) 51 mm
Weight (Metric) 4.6 kg/ Case
Show More Show Less