missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High Precision Straight Medium Point General Purpose Tweezers/Forceps

Catalog No. 12000121
Change view
Click to view available options
Length (Metric):
127 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
12000121 127 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12000121 Supplier Fisherbrand™ Supplier No. PL29

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

General purpose, used for various applications and not for internal use. Fisherbrand High Precision Straight Medium Point General Purpose Tweezers/Forceps is made of stainless steel.

  • “Boley Style” with straight medium point
  • Made of AISI 303/304 anti-magnetic stainless steel which prevents oxidation

Specifications

Product Type Tweezers/Forceps
Length (English) 5 in.
Length (Metric) 127 mm
Material Stainless Steel
For Use With (Application) General purpose
Height (English) 0.06 in.
Height (Metric) 1.5 mm
Style Boley
Tip Style Medium
Width (English) 0.443 in.
Width (Metric) 11 mm
Show More Show Less