missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High-Low Temperature Cloth Tape

Catalog No. 15947
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15947 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15947

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

White, textured surface may be stamped or written on.

  • Withstands temperatures as high as 287.8°C (550°F) and as low as -211.7°C (-384.8°F)
  • White, self-adhesive

Specifications

Adhesive Type Self-adhesive
Color White
Format Tape
Product Type High Low Temperature Tape
For Use With (Application) Textured surface may be stamped or written on
Quantity Each
Temperature Range (English) -384.8 to 550°F
Temperature Range (Metric) -211.7 to 287.8°C
Length (English) 300 in.
Length (Metric) 762 cm
Width (English) 1 in.
Show More Show Less