missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High Impact Polystyrene (HIPS) Drying Rack

Catalog No. 0571840
Change view
Click to view available options
Positions:
72
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
0571840 72
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0571840

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fits up to 72 pegs.

Fits up to 72 pegs.

  • Injection-molded, high-impact, light blue polystyrene
  • Pegs hold cylinders, bottles, beakers and containers etc. and snap in or out easily when desired
  • Comes with 72 large 4 in. long (10.2cm) pegs, expansion hanging hooks, draining tubes and fastening stoppers for coupling with additional racks
  • Interchangeable pegs for use with test tubes available separately
  • Bag of 11 Pegs made of high impact polystyrene

Order Info

Dimensions: 17W x 24 in. H (43.2 x 61cm) with 3 in. (7.6cm) ledge

Specifications

Autoclavable Not Autoclavable
Color White
Holds 72
Material Polystyrene
Positions 72
Length (Metric) 44.92 cm
Length (English) 17.68 in.
Width (English) 4.375 in.
Height (English) 24.82 in.
Product Type Drying Rack
Height (Metric) 63 cm
Width (Metric) 11.11 cm
Show More Show Less