missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Hema Stain Platen Tubing

Catalog No. 14190535
Change view
Click to view available options
Diameter (Metric) Inner:
0.89 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
14190535 0.89 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14190535 Supplier Fisherbrand™ Supplier No. 14190535
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Highly resistant to oil, gasoline, kerosene

  • Flexible
  • Translucent yellow
  • I.D.: 0.89mm
  • Length: 240mm

Specifications

Diameter (Metric) Inner 0.89 mm
Material Platen
Overall Length (Metric) 240 mm
Color Yellow