missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Heavyweight Nylon Hairnets
Description
Designed to keep hair contained from exposed food, clean and sanitized equipment, utensils and linens, or unwrapped single-service articles. Non-slip fit, keeps hair out of your eyes and away from your work
- Material - nylon
- Non-slip fit
Specifications
Specifications
| Product Type | Hairnet |
| Size | 20 in. |
| Material | Nylon |
| Color | Black |
| Disposable | Single-use |
| Model | 109HP |
| Quantity | 100/Pk. |
| Diameter (Metric) | 50.8 cm |