missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Heavy-Duty Long-Handle Scissors

Catalog No. 14285
Change view
Click to view available options
Length (English):
7.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
14285 7.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14285

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand Heavy-Duty Long-Handle Scissors for cutting cardboard light metals

  • Fisherbrand™ Heavy-Duty Long-Handle Scissors perfect for various heavy-duty applications
  • Short, strong blades of forged, tough molybdenum-alloy steel fitted with screw and nut
  • Chromium over nickel-plated blades with black enameled handles
  • Heavyweight, Long-Handle design

Specifications

Blade Style Straight
Length (English) 7.5 in.
Length (Metric) 19 cm
For Use With (Application) Heavy Duty