missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Heavy-Duty/Utility Funnels
GREENER_CHOICE

Catalog No. p-130351
Change view
Click to view available options
Capacity (Metric):
40 mL
100 mL
140 mL
210 mL
410 mL
500 mL
Diameter (Metric)Top:
6.5cm
8.7cm
10.3cm
12.5cm
15.5cm
20.3 cm
Height (Metric):
9 cm
11 cm
11.5 cm
14.1 cm
17.7 cm
20.5 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric)Top Height (Metric)
1050010 500 mL 20.3 cm 20.5 cm
105005 40 mL 6.5cm 9 cm
105006 100 mL 8.7cm 11 cm
105009 410 mL 15.5cm 17.7 cm
105008 210 mL 12.5cm 14.1 cm
105007 140 mL 10.3cm 11.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 1050010
Only null left

Ideal for continuous lab work and heavy-duty jobs

  • Durable polypropylene construction with external ridges and ribbing to prevent vapor lock
  • Autoclavable to 120°C (248°F)

Specifications

Diameter (Metric)Top 20.3 cm
Capacity (Metric) 500 mL
Material Polypropylene
Height (Metric) 20.5 cm
Autoclavable Autoclavable