missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Heavy-Duty/Utility Funnels

Description
Ideal for continuous lab work and heavy-duty jobs
- Durable polypropylene construction with external ridges and ribbing to prevent vapor lock
- Autoclavable to 120°C (248°F)
Specifications
Specifications
| Diameter (Metric)Top | 12.5cm |
| Capacity (Metric) | 210 mL |
| Material | Polypropylene |
| Height (Metric) | 14.1 cm |
| Autoclavable | Autoclavable |