missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Rubber Bulb without Tubing

Catalog No. 0344834
Change view
Click to view available options
Capacity: 85 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
0344834 Capacity: 85 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0344834

Rubber Bulb without Tubing is ideal for gas sampling or for pumping gas through apparatus.

Ideal for gas sampling or for pumping gas through apparatus

  • Ideal for gas sampling or for pumping gas through apparatus
  • Constructed of synthetic rubber
  • 85 mL capacity, 137 mm L x 53 mm OD (7.4 mm hole dia.)
  • Two rubber valves with PVC connections (tubing not supplied)

Order Info

Not supplied with tubing.

Specifications

Compatible Tips 82 mL
Autoclavable Not Autoclavable
Color Black
Disposable Reusable
For Use With Gas Apparatus
Grip Type Round
Material Rubber
Model Bulb
Number of Channels 1
Sterility Non-sterile
Type Bulb
Volume (Metric) 85 mL
Includes Two rubber valves with PVC connections
Length (English) 5.4 in.
Length (Metric) 137 mm
Diameter (English) Opening 0.3 in.
Diameter (English) Outer 2.1 in.
Diameter (Metric) Opening 7.4 mm
Diameter (Metric) Outer 53 mm
Show More Show Less